
4 Inch Stainless Steel Polyurethane Wheel Swivel Caster Set with Ball Bearings
Mfr # SCC-SS30S420-PPUB-4
Zoro # G905440724
product price:Â $576.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Material
Polyurethane on Polyolefin
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30S420-PPUB-4
Zoro #
G905440724
UPC #
011586568907
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
600
Type
Swivel caster
Finish
Polished Stainless Steel
Durometer
60D
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.