
4 Inch Stainless Steel Solid Poly Wheel Swivel Caster Set with Ball Bearings SCC
Mfr # SCC-SS30S420-SPUB-4
Zoro # G905440618
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30S420-SPUB-4
Zoro #
G905440618
UPC #
11586574151
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Durometer
60D
Finish
Polished Stainless Steel
Caster Temp. Range
-50 degrees F to 180 degrees F
Capacity (Lb.)
2800
Type
Swivel caster
Series
Series #30
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 stainless steel solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.