
4 Inch Thermoplastic Rubber Swivel Caster Swivel Locks 2 Brakes SCC, 2PK
Mfr # SCC-35S420-TPRRD-BSL-2-SLB-2
Zoro # G305436648
product price: $237.99
/pk 2, $119.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Series
Series#35
Caster Temp. Range
-20 degrees F to 180 degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S420-TPRRD-BSL-2-SLB-2
Zoro #
G305436648
UPC #
11586588622
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Series
Series#35
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber on Polyolefin
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Durometer
75A
Capacity (Lb.)
1200
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.