4 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Brake SCC

  • Mfr # SCC-30CS420-TPRBF-TLB

  • Zoro # G505439845


product price:  $53.99
/ea

Key Features

Wheel Width
2
Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Caster Swivel Lock Type
Top lock brake
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-TPRBF-TLB
Zoro #
G505439845
UPC #
11586577428
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Caster Swivel Lock Type
Top lock brake
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Top lock brake
Type
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide thermoplastic rubber tread on polyolefin core wheel and maintenance free precision ball wheel bearings fitted with a top locking brake. Supports 300 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.