
4 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S414-TPRB-TLB-34
Zoro # G905418044
product price: $31.19
/eaKey Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SQ20S414-TPRB-TLB-34
Zoro #
G905418044
UPC #
11586607729
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Dia.
4
Stem Dia.
3/4"
Size
4" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
250
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Material
Thermoplastic Rubber
Caster Swivel Lock Type
Top lock brake
Finish
Bright Zinc Plated Finish
Includes
Swivel caster w/top lock brake
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide gray thermoplastic rubber wheel and a 3/4" square stem with top lock brake capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.