4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC

  • Mfr # SCC-20S414-TPRB-2-TLB-2

  • Zoro # G305430936


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Series
Series #20
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S414-TPRB-2-TLB-2
Zoro #
G305430936
UPC #
670533929538
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Series
Series #20
Durometer
75A
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1000
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Caster Swivel Lock Type
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.