
Shop SERVICE CASTER
See all product information
4 Inch V Groove Semi Steel Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS420-VGB-TLB-BSL
Zoro # G105434066
product price: $93.99
/eaKey Features
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 600 degrees F
Mounting Height
5-5/8"
Capacity (Lb.)
800
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-30CS420-VGB-TLB-BSL
Zoro #
G105434066
UPC #
11586578999
Country of Origin
United States
Dimensions
Wheel Dia.
4
Mounting Height
5-5/8"
Wheel Width
2
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 600 degrees F
Capacity (Lb.)
800
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Material
Semi Steel Cast Iron V-Groove
Type
Swivel caster w/top lock brake & bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide v groove semi steel core wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 800 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.