
Shop SERVICE CASTER
See all product information
4 Inch V Groove Semi Steel Swivel Caster with Ball Bearing and Brake SCC
Mfr # SCC-30CS420-VGB-TLB
Zoro # G505434079
product price: $67.39
/eaKey Features
Wheel Width
2
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
800
Type
Swivel caster w/top lock brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-30CS420-VGB-TLB
Zoro #
G505434079
UPC #
11586578982
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Wheel Dia.
4
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
800
Type
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Material
Cast Iron V-Groove
Features
Top lock brake
Series
Series #30
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 180 degrees F
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide v-groove semi steel wheel and maintenance free precision ball wheel bearings fitted with a top locking brake. Supports 800 pounds (lbs) per caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.