
4'' Phenolic Wheel Swivel 1'' Expanding Stem Caster
Mfr # SCC-EX20S414-PHS-1
Zoro # G111341129
product price: $61.29
/eaKey Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
2-11/16 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX20S414-PHS-1
Zoro #
G111341129
UPC #
734005144932
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Phenolic
Wheel Bearing Type
Plain Bore
Durometer
90D
Load Capacity
300 lbs.
Caster Temp. Range
-50 degrees F to 250 degrees F
Model
Series #20
Mounting Type
Expanding Adapter Stem
Finish
Bright Zinc Plated Finish
Description
Listing is for one 1 Service Caster Series #20 1'' expanding stem swivel caster with a 4'' diameter by 1-1/4'' wide phenolic wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem phenolic wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a phenolic wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.