Shop SERVICE CASTER
See all product information
Create Account
4'' Soft Rubber Wheel Swivel 7/16'' Grip Ring Stem Caster Set, 4PK
- Mfr # SCC-GR20S414-SRS-716138-4
- Zoro # G111350541
product price:Â
$
83.39
/pk of 4, $20.85/ea
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
1-3/8 in
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GR20S414-SRS-716138-4
- Zoro #
- G111350541
- UPC #
- 734005094473
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Soft Rubber
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Load Capacity
- 800 lbs.
- Durometer
- 70-80 Shore A
- Model
- Series #20
- Mounting Type
- Grip Ring Stem
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Description
Listing is for a set of four 4 Service Caster Series #20 casters, four 4 swivel 7/16'' grip ring stem casters with 4'' diameter by 1-1/4'' wide phenolic wheels. Supports a total weight of 800lbs 200lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.