Shop SERVICE CASTER
See all product information
Create Account
4'' Soft Rubber Wheel Swivel Top Plate Caster Set with Posi Brake, 4PK
- Mfr # SCC-20S414-SRS-PLB-4
- Zoro # G511353418
product price:Â
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Brake Type
4 casters with posi lock brakes
Mounting Height
5-1/8 in
Features
4 casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S414-SRS-PLB-4
- Zoro #
- G511353418
- UPC #
- 734005085945
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- 4 casters with posi lock brakes
- Features
- 4 casters with posi lock brakes
- Wheel Hardness Rating
- 80A
- Wheel/Tread Material
- Soft Rubber
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 800 lbs.
- Operating Temperature Range
- -40 degrees F to 160 degrees F
Dimensions
- Mounting Height
- 5-1/8 in
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel casters with posi lock brakes, 4'' diameter by 1-1/4'' wide soft rubber wheel. Supports a total weight of 800lbs 200lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.