4'' Solid Poly Swivel 7/16'' Grip Ring Stem Caster Set with Brake, 4PK
- Mfr # SCC-GR20S414-SPUS-PLB-716138-4
- Zoro # G111349835
product price:Â
$
202.99
/pk of 4, $50.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Solid Polyurethane
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR20S414-SPUS-PLB-716138-4
- Zoro #
- G111349835
- UPC #
- 734005094046
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Solid Polyurethane
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1200 lbs.
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Mounting Type
- Grip Ring Stem
- Finish
- Bright Zinc Plated Finish
- Durometer
- 60-65 D
- Features
- Posi lock brake
- Model
- Series #20
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with posi lock brakes, 4'' diameter by 1-1/4'' wide solid polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.