4" Stainless Steel Double Pedal Floor Truck Lck w/Top Plate

  • Mfr # SCC-SSFL400DP

  • Zoro # G705431212


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Mounting Height
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSFL400DP
Zoro #
G705431212
UPC #
11586559752
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
4-5/8"
Bolt Size
3/8" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel

Description

Listing is for one (1) Service Caster stainless steel 4" double pedal floor truck lock. When searching for a reliable and durable solution to your caster locking needs, consider Service Caster’s floor truck locks for cart and equipment stability. Floor Locks manufactured by Service Caster are designed to prohibit the movement of castered equipment. Use floor truck locks on dollies, carts, and manual powered trucks. This product is not intended to be used as a jack and should only be used on level surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.