
4'' Thermo Rubber Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Brake, 4PK
Mfr # SCC-GR20S414-TPRB-PLB-716138-2-S-2
Zoro # G111350183
product price:Â $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR20S414-TPRB-PLB-716138-2-S-2
Zoro #
G111350183
UPC #
734005095616
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Grip Ring Stem
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Finish
Bright Zinc Plated Finish
Durometer
75A
Features
Posi lock brake
Load Capacity
1000 lbs.
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with brake casters and two 2 swivel casters, with 4'' diameter by 1-1/4'' wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs 250lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.