4406L6 FG4406L60000 Rubbermaid Cart Replacement 6'' Caster Kit, 4PK

  • Mfr # RUB-SCC-30CS620-GFNR-2-R-2

  • Zoro # G511352602


product price:  $217.99
/pk 4, $54.50/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Glass Filled Nylon
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
85D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUB-SCC-30CS620-GFNR-2-R-2
Zoro #
G511352602
UPC #
734005082777
Country of Origin
United States

Dimensions

Mounting Height
7-1/2 in

Details

Wheel/Tread Material
Glass Filled Nylon
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
85D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
5000 lbs.
Operating Temperature Range
-45 degrees F to 190 degrees F

Description

Listing is for a set of four 4 Service Caster Series #30 casters, two 2 swivel and two 2 rigid casters, with 6'' diameter by 2'' wide glass filled nylon wheels capable of supporting a total weight of 5,000 lbs. 1,250 lbs. per caster. 4406L6 FG4406L60000 replacement part fits Rubbermaid Heavy Duty Platform Truck 4406, A Frame Panel Truck 4462 and Sheet & Panel Truck 4467. When searching for a reliable and durable heavy duty solution to your Rubbermaid Heavy Duty Platform Truck 4406, A Frame Panel Truck 4462 and Sheet & Panel Truck 4467 caster needs, consider Service Caster's Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.