
4436M1 FG4436M10000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK
Mfr # RUB-SCC-100S280-PNB-2-R280-2
Zoro # G211352254
product price:Â $280.99
/pk 4, $70.25/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Rubber tread on metal core
Mounting Height
10 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUB-SCC-100S280-PNB-2-R280-2
Zoro #
G211352254
UPC #
734005083477
Country of Origin
United States
Dimensions
Mounting Height
10 in
Details
Wheel/Tread Material
Rubber tread on metal core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearings
Frame Finish
Bright Zinc Plated Finish
Load Capacity
1200 lbs.
Description
Listing is for a set of four 4 Service Caster Series #100 casters, two 2 swivel and two 2 rigid, with 8'' diameter by 2-1/2'' wide black pneumatic rubber wheels. Supports a total weight of 1,200 lbs. 300 lbs. per caster. 4436M1 FG4436M10000 replacement part fits Rubbermaid Heavy Duty Platform Truck FG443610BLA, FG446610BLA, Rubbermaid Side Panel Platform Truck FG448500BLA, FG448700BLA, and Rubbermaid Convertible Platform Truck FG449700BLA. HARDWARE NOT INCLUDED. When searching for a reliable and durable solution to your Rubbermaid Heavy Duty Platform Truck, Side Panel Platform Truck, and Convertible Platform Truck caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for Rubbermaid carts, luggage carts, food carts, or any application your business requires. With its zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.