
4465L1 FG4465L10000 Rubbermaid Locking Replacement Caster Kit, 4PK
Mfr # RUB-SCC-30CS820-GFNR-TLB-2-R-2
Zoro # G011352515
product price:Â $280.99
/pk 4, $70.25/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
(2) Top Lock Brakes
Mounting Height
9-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUB-SCC-30CS820-GFNR-TLB-2-R-2
Zoro #
G011352515
UPC #
734005082807
Country of Origin
United States
Dimensions
Mounting Height
9-1/2 in
Details
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
(2) Top Lock Brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
85D
Features
(2) Top Lock Brakes
Frame Finish
Bright Zinc Plated Finish
Load Capacity
5000 lbs.
Operating Temperature Range
-45 degrees F to 190 degrees F
Description
Listing is for a set of four 4 Service Caster Series #30 casters, two 2 swivel casters with top lock brakes and two 2 rigid casters, with 8'' diameter by 2'' wide glass filled nylon wheels capable of supporting a total weight of 5,000 lbs. 1,250 lbs. per caster. 4465L1 FG4465L10000 replacement part fits Rubbermaid 4465 Convertible A Frame Truck. HARDWARE NOT INCLUDED. When searching for a reliable and durable heavy duty solution to your Rubbermaid 4465 Convertible A Frame Truck caster needs, consider Service Caster's Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, Rubbermaid carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.