5'' Black Polyurethane Swivel 7/16'' Stem Caster Set with Total Lock Brake, 4PK
- Mfr # SCC-GRTTL20S514-PPUB-BLK-716138-4
- Zoro # G111345769
product price:Â
$
146.99
/pk of 4, $36.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GRTTL20S514-PPUB-BLK-716138-4
- Zoro #
- G111345769
- UPC #
- 734005091861
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Precision Ball Bearing
- Durometer
- 60D
- Load Capacity
- 1400 lbs.
- Mounting Type
- Grip Ring Stem
- Model
- Series #20
- Finish
- Bright Zinc Plated Finish
- Features
- Total lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with total lock brakes, 5'' diameter by 1-1/4'' wide black polyurethane wheels. Supports a total weight of 1,400lbs 350lbs/per caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 grip ring stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.