
5'' Blue Polyurethane Wheel Swivel 7/8'' Square Stem Caster with Brake
Mfr # SCC-SQ20S514-PPUB-BLUE-PLB-78
Zoro # G111339386
product price: $72.19
/eaKey Features
Caster Stem Type
Square Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SQ20S514-PPUB-BLUE-PLB-78
Zoro #
G111339386
UPC #
734005118124
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
7/8 in
Details
Caster Stem Type
Square Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Mounting Type
Square Stem
Load Capacity
350 lbs.
Features
Posi lock brake
Model
Series #20
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide blue polyurethane wheel and a 7/8'' square stem with posi lock brake capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.