
5 High Temp Phenolic Wheel Swivel 7/16'' Stem Caster with Total Lock Brake
Mfr # SCC-GRTTL20S514-PHSHT-716138
Zoro # G111345912
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
High Temperature Phenolic
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GRTTL20S514-PHSHT-716138
Zoro #
G111345912
UPC #
734005091328
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
Total lock brake
Wheel Bearing Type
Plain Bore
Load Capacity
300 lbs.
Features
Total lock brake
Mounting Type
Grip Ring Stem
Durometer
90D
Model
Series #20
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Finish
Bright Zinc Plated Finish
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide high temperature phenolic wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.