
5 Inch 316SS Black Polyurethane Wheel Swivel Top Plate Caster Brakes SCC, 2PK
Mfr # SCC-SS31620S514-PPUB-BLK-2-TLB-2
Zoro # G705432622
product price:Â $245.99
/pk 2, $123.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Mounting Height
6-1/8"
Series
Series #20
Wheel Width
1.25
Material
Polyurethane Tread on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS31620S514-PPUB-BLK-2-TLB-2
Zoro #
G705432622
UPC #
011586610842
Country of Origin
United States
Dimensions
Wheel Dia.
5
Mounting Height
6-1/8"
Wheel Width
1.25
Details
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.