Shop SERVICE CASTER
See all product information
Create Account
5 Inch 316SS Blue Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
- Mfr # SCC-SS31620S514-PPUB-BLUE-TLB
- Zoro # G505432303
product price:Â
$
65.99
/ea
Key Features
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Wheel Width
1.25 in
Wheel Dia.
5 in
Features
Top Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS31620S514-PPUB-BLUE-TLB
- Zoro #
- G505432303
- UPC #
- 11586609822
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/8 in
Details
- Series
- Series #20
- Material
- Polyurethane Tread on Polyolefin Core
- Features
- Top Lock Brake
- Caster Mounting Type
- Top Plate
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.