
Shop SERVICE CASTER
See all product information
5 Inch 316SS Hard Rubber Swivel 1-1/8 Inch Expanding Stem Caster Lck Brake, 2PK
Mfr # SCC-SS316TTLEX20S514-HRS-2-S-2-118
Zoro # G905423185
product price:Â $318.99
/pk 2, $159.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS316TTLEX20S514-HRS-2-S-2-118
Zoro #
G905423185
UPC #
734005048858
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Dia.
5
Stem Dia.
1-1/8"
Size
5" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
2 casters with total lock brakes
Durometer
55D
Material
Hard Rubber
Includes
(2) swivel casters & (2) swivel casters w/total lock brakes
Features
2 casters with total lock brakes
Load Capacity
1200
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
316 Polished Stainless Steel
Mounting Type
Expanding adapter stem
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel casters, two (2) with total locking brakes, with 5" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.