
Shop SERVICE CASTER
See all product information
5 Inch 316SS High Temp Glass Filled Nylon Swivel Top Plate Caster Set with Brake
Mfr # SCC-SS31620S514-GFNSHT-TLB-4
Zoro # G405432366
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Material
Glass Filled Nylon
Capacity (Lb.)
1200
Series
Series #20
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS31620S514-GFNSHT-TLB-4
Zoro #
G405432366
UPC #
11586614130
Country of Origin
United States
Dimensions
Mounting Height
6-1/8"
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
5
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Material
Glass Filled Nylon
Capacity (Lb.)
1200
Type
(4) swivel casters w/ top lock brakes
Series
Series #20
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-45 degrees F to 550 degrees F
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Finish
316 Polished Stainless Steel
Durometer
85D
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide brown glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.