5 Inch 316SS Maroon Polyurethane Wheel Swivel Top Plate Caster
- Mfr # SCC-SS31620S514-PPUB-MRN
- Zoro # G905432255
product price:Â
$
53.29
/ea
Key Features
Series
Series #20
Mounting Height
6 1/8 in
Wheel Width
1.25 in
Caster Mounting Type
Top Plate
Wheel Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS31620S514-PPUB-MRN
- Zoro #
- G905432255
- UPC #
- 11586611252
- Country of Origin
- United States
- Series
- Series #20
- Caster Mounting Type
- Top Plate
- Material
- Polyurethane Tread on Polyolefin Core
Dimensions
- Mounting Height
- 6 1/8 in
- Wheel Width
- 1.25 in
- Wheel Dia.
- 5 in
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide maroon polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.