5 Inch 316SS Nylon Wheel Swivel Top Plate Caster with Total Lock Brake SCC
- Mfr # SCC-SS316TTL20S514-NYS
- Zoro # G505432624
product price:Â
$
93.99
/ea
Key Features
Wheel Width
1.25 in
Mounting Height
6 1/8 in
Caster Mounting Type
Top Plate
Features
Total Lock Brake
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TTL20S514-NYS
- Zoro #
- G505432624
- UPC #
- 011586613669
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Features
- Total Lock Brake
- Material
- Nylon
- Series
- Series #20
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 6 1/8 in
- Wheel Dia.
- 5 in
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide white nylon wheel and a total lock brake capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.