
5 Inch 316SS Red Polyurethane Swivel Bolt Hole Caster Set with Lock Brake SCC
Mfr # SCC-SS316BHTTL20S514-PPUB-RED-4
Zoro # G905433320
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
6-1/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316BHTTL20S514-PPUB-RED-4
Zoro #
G905433320
UPC #
11586615137
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
Total lock brake
Finish
316 Polished Stainless Steel
Durometer
60D
Caster Swivel Lock Type
Total lock brake
Caster Mounting Type
Bolt Hole
Type
(4) swivel casters w/ total lock brakes
Material
Polyurethane Tread on Polyolefin Core
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
1400
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.