5 Inch 316SS Soft Rubber Wheel Swivel Top Plate Caster Brakes SCC, 2PK

  • Mfr # SCC-SS31620S514-SRS-2-TLB-2

  • Zoro # G305432497


product price:  $256.99
/pk 2, $128.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Series
Series #20
Features
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Wheel Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S514-SRS-2-TLB-2
Zoro #
G305432497
UPC #
11586612761
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"

Details

Series
Series #20
Features
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Material
Soft Rubber

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide black soft rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.