
5 Inch 316SS Soft Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK
Mfr # SCC-SS31620S514-SRS-2-R-2
Zoro # G905432460
product price:Â $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Material
Soft Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS31620S514-SRS-2-R-2
Zoro #
G905432460
UPC #
11586612754
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Details
Caster Mounting Type
Top Plate
Material
Soft Rubber
Series
Series #20
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 1-1/4" wide black soft rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.