
5 Inch 316SS Solid Polyurethane Swivel 1-1/2 Inch Expanding Stem Caster Set SCC
Mfr # SCC-SS316EX20S514-SPUS-112-4
Zoro # G905420245
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS316EX20S514-SPUS-112-4
Zoro #
G905420245
UPC #
734005040173
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Stem Dia.
1-1/2"
Wheel Dia.
5
Size
5" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Durometer
60-65 D
Includes
(4) swivel casters
Load Capacity
1200
Finish
316 Polished Stainless Steel
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel casters with 5" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster.). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.