5 Inch 316SS Solid Polyurethane Swivel Top Plate Caster Brake 2 Rigid SCC, 2PK

  • Mfr # SCC-SS31620S514-SPUS-TLB-2-R-2

  • Zoro # G905432538


product price:  $274.99
/pk 2, $137.50/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Features
2 casters with top lock brakes
Finish
316 Polished Stainless Steel
Series
Series #20
Caster Swivel Lock Type
(2) Top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620S514-SPUS-TLB-2-R-2
Zoro #
G905432538
UPC #
11586611818
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Features
2 casters with top lock brakes
Finish
316 Polished Stainless Steel
Series
Series #20
Caster Swivel Lock Type
(2) Top lock brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1200
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide blue solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.