
5 Inch 316SS Solid Polyurethane Wheel Swivel 1-3/4 Inch Expanding Stem Caster
Mfr # SCC-SS316EX20S514-SPUS-134
Zoro # G905420603
product price: $69.49
/eaKey Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS316EX20S514-SPUS-134
Zoro #
G905420603
UPC #
734005040784
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2-11/16"
Wheel Dia.
5
Stem Dia.
1-3/4"
Size
5" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-50 degrees F to 180 degrees F
Includes
Swivel caster
Load Capacity
300
Finish
316 Polished Stainless Steel
Material
Solid Polyurethane
Durometer
60-65 D
Mounting Type
Expanding adapter stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.