
5 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-SS31620S514-TPRB
Zoro # G905432569
product price:Â $56.99
/eaKey Features
Wheel Width
1.25
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS31620S514-TPRB
Zoro #
G905432569
UPC #
11586612211
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Type
Swivel caster
Durometer
75A
Material
Thermoplastic Rubber
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide gray thermoplastic rubber wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.