
5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S514-PPUB-BLK-TLB-TP2-2-R-2
Zoro # G905430398
product price:Â $93.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Material
Polyurethane on Polyolefin
Caster Swivel Lock Type
Top Lock Brake
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S514-PPUB-BLK-TLB-TP2-2-R-2
Zoro #
G905430398
UPC #
734005063813
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Material
Polyurethane on Polyolefin
Caster Swivel Lock Type
Top Lock Brake
Caster Mounting Type
Top Plate
Type
(2) Swivel casters w/top lock brakes & (2) rigid casters
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Capacity (Lb.)
1400
Finish
Bright Zinc Plated Finish
Bearing Type
Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide black polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.