
5 Inch Blue Polyurethane Swivel 10mm Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-TSTTL20S514-PPUB-BLUE-M1015-2-S2
Zoro # G905420269
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TSTTL20S514-PPUB-BLUE-M1015-2-S2
Zoro #
G905420269
UPC #
670533896953
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
10MM
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
2 casters with total lock brakes
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Features
2 casters with total lock brakes
Load Capacity
350
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.5
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 10mm metric threaded stem with total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.