Zoro Homepage

5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-20S514-PPUB-BLUE-TP3-4

  • Zoro # G905430138


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Material
Polyurethane on Polyolefin
Plate Size
4" x 4-1/2"
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S514-PPUB-BLUE-TP3-4
Zoro #
G905430138
UPC #
734005062816
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Material
Polyurethane on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
1400
Durometer
60D
Caster Mounting Type
Top Plate
Series
Series #20
Type
(4) Swivel casters
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,400lbs (350lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.