5 Inch Glass Filled Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC

  • Mfr # SCC-30CS520-GFNB-2-TLB-2

  • Zoro # G305434521


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Durometer
85D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS520-GFNB-2-TLB-2
Zoro #
G305434521
UPC #
11586560345
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Dia.
5
Wheel Width
2
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Durometer
85D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Series
Series #30
Capacity (Lb.)
1000
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products