
5 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R520-GFNR
Zoro # G505434949
product price:Â $41.99
/eaKey Features
Wheel Width
2
Plate Size
4" x 4-1/2"
Series
Series #30
Finish
Bright Zinc Plated Finish
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30R520-GFNR
Zoro #
G505434949
UPC #
670533933504
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series #30
Finish
Bright Zinc Plated Finish
Type
Rigid caster
Material
Glass Filled Nylon
Caster Temp. Range
-45 degrees F to 190 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Durometer
85D
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 5" diameter by 2" wide glass filled nylon wheel capable of supporting 1,000 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.