5 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC

  • Mfr # SCC-30CS520-PUB-GB-TLB-BSL-2-R-2

  • Zoro # G905436819


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
2
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters
Series
Series #30
Mounting Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS520-PUB-GB-TLB-BSL-2-R-2
Zoro #
G905436819
UPC #
11586570085
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters
Series
Series #30
Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.