
5 Inch Green Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC
Mfr # SCC-35S520-PUR-GB-SLB-4
Zoro # G305434743
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
4 Top Lock Brakes
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S520-PUR-GB-SLB-4
Zoro #
G305434743
UPC #
11586584662
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
5" x 2"
Bolt Size
1/2" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
4 Top Lock Brakes
Material
Polyurethane on Cast Iron
Durometer
95A
Finish
Bright Zinc Plated Finish
Series
Series#35
Type
(4) Swivel caster w/side lock brake
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
4000
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.