
5 Inch Green Poly on Cast Iron Caster with Ball Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S520-PUB-GB
Zoro # G905441264
product price:Â $81.95
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Durometer
95A
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL30S520-PUB-GB
Zoro #
G905441264
UPC #
11586569973
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
95A
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Total Lock Brake
Caster Temp. Range
-40 degrees F to 180 degrees F
Material
Polyurethane on Cast Iron
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
swivel caster w/ total lock brake
Capacity (Lb.)
1000
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings and a total capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.