5 Inch Green Poly on Steel Caster Set with Ball Bearings and Brake/Swivel Lock
- Mfr # SCC-30CS520-PUB-GB-TLB-BSL-4
- Zoro # G905436918
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Wheel Width
2 in
Series
Series #30
Wheel Dia.
5 in
Material
Polyurethane on Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-30CS520-PUB-GB-TLB-BSL-4
- Zoro #
- G905436918
- UPC #
- 11586570016
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
Details
- Caster Mounting Type
- Top Plate
- Series
- Series #30
- Material
- Polyurethane on Cast Iron
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide green polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.