Zoro Homepage

5 Inch Hard Rubber 10 MM Threaded Stem Caster with Brake

  • Mfr # SCC-TS20S514-HRS-PLB-M1015

  • Zoro # G707384752


product price: $52.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Hard Rubber
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-HRS-PLB-M1015
Zoro #
G707384752
UPC #
734005097726
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Thread Length
1-1/2"
Wheel Dia.
5"
Stem Dia.
10MM

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Caster Sub-Type
Swivel
Caster Temp. Range
-45 degrees F to 550 degrees F
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
1.5
Durometer
55D
Wheel Color
Black
Load Capacity
300
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide hard rubber wheel and a 10MM threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.