5 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake

  • Mfr # SCC-TS20S514-HRS-PLB-M1215-4

  • Zoro # G707383991


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Hard Rubber
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-HRS-PLB-M1215-4
Zoro #
G707383991
UPC #
734005097856
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
1-1/2"
Thread Size
12MM-1.75 x 1-1/2" Threaded Stem
Wheel Dia.
5"
Thread Length
1-1/2"
Stem Dia.
12MM

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-45 degrees F to 550 degrees F
Mounting Type
Threaded Stem
Load Capacity
1200
Thread Pitch
1.75
Wheel Color
Black
Finish
Bright Zinc Plated Finish
Caster Sub-Type
4 Swivel
Durometer
55D
Model
Series #20

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12 threaded stem casters with posi lock brakes, 5 diameter by 114 wide hard rubber wheels Supports a total weight of 1,200lbs 300 lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.