5 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC

  • Mfr # SCC-35S520-PHR-BSL

  • Zoro # G305438994


product price:  $60.99
/ea

Key Features

Wheel Width
2
Material
Phenolic
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series#35
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S520-PHR-BSL
Zoro #
G305438994
UPC #
11586582576
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Material
Phenolic
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series#35
Durometer
95A
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
1000
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Type
Swivel caster w/bolt on swivel lock
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide phenolic wheel and a bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.