Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Heavy Duty Polyolefin Caster Set with Roller Bearings SCC, 4PK

  • Mfr # SCC-35S520-POR-4

  • Zoro # G905439360


product price: $187.99
/pk 4, $47.00/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Polyolefin
Caster Mounting Type
Top Plate
Type
(4) Swivel caster
Durometer
70D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S520-POR-4
Zoro #
G905439360
UPC #
11586583283
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Material
Polyolefin
Caster Mounting Type
Top Plate
Type
(4) Swivel caster
Durometer
70D
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
2600
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.