5 Inch Heavy Duty Red Poly on Cast Iron Caster with Roller Bearing and Brake

  • Mfr # SCC-35S520-PUR-RS-SLB

  • Zoro # G905434235


product price:  $71.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Plate Size
4-1/2" x 6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S520-PUR-RS-SLB
Zoro #
G905434235
UPC #
11586585300
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
1/2" (hardware not included)

Details

Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Polyurethane on Cast Iron
Caster Swivel Lock Type
Top Lock Brake
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Type
Swivel caster w/side lock brake
Durometer
95A
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1000
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and a side lock brake capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.