5 Inch Heavy Duty Rubber on Steel Caster Set with Ball Bearings SCC, 4PK

  • Mfr # SCC-35S520-RSB-4

  • Zoro # G905434846


product price:  $215.99
/pk 4, $54.00/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Temp. Range
-40 degrees F to 180 degrees F
Mounting Height
6-1/2"
Finish
Bright Zinc Plated Finish
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-RSB-4
Zoro #
G905434846
UPC #
11586596887
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Caster Temp. Range
-40 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
80A
Type
(4) Swivel caster
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Capacity (Lb.)
1600
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 5" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,600 lbs. (400 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.