Shop SERVICE CASTER

5 Inch High Temp Glass Filled Nylon 58 Inch Stem Caster Set 2 Total Lock Brakes

  • Mfr # SCC-TSTTL20S514-GFNSHT-58212-2-S-2

  • Zoro # G707384080


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
High Temperature Glass-Filled Nylon
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TSTTL20S514-GFNSHT-58212-2-S-2
Zoro #
G707384080
UPC #
734005096507
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
5"
Thread Length
2-1/2"
Stem Dia.
5/8"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
High Temperature Glass-Filled Nylon
Caster Brake Type
2 casters with Total Lock Brakes
Wheel Bearing Type
Plain Bore
Model
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Color
Brown
Caster Sub-Type
4 Swivel
Mounting Type
Threaded Stem
Load Capacity
1400
Durometer
85D
Finish
Bright Zinc Plated Finish
Thread Pitch
11

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with total lock brake casters and two 2 swivel casters, with 5 diameter by 114 wide high temp glass filled nylon wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters The Service Caster Series 20 is ideal for autoclaves, bakery ovens and powder coating facilities The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 550F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.