
5 Inch High Temp Glass Filled Nylon Swivel Top Plate Caster Set with 2 Rigid
Mfr # SCC-20S514-GFNSHT-TP3-2-R-2
Zoro # G605429289
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-20S514-GFNSHT-TP3-2-R-2
Zoro #
G605429289
UPC #
734005060591
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Size
5" x 1-1/4"
Bolt Size
3/8" (hardware not included)
Details
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series #20
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel casters & (2) rigid casters
Durometer
85D
Material
High Temp Glass Filled Nylon
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 1-1/4" wide high temp glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.